Shop GENTEQ
See all product information
Create Account
Condenser Fan Motor 1/3 HP 1075 RPM 5.6 in CX (Fasco 3465HS)
- Mfr # G3465HS
- Zoro # G523931161
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Frame
48
Motor Bearings
Ball
Body Dia.
5.6 in
Hz
60 Hz
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3465HS
- Zoro #
- G523931161
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 48
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Nameplate RPM
- 1,075 RPM
- HP
- 0.33
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 2
- Full Load Amps
- 2.5 A
Dimensions
- Body Dia.
- 5.6 in
Description
GENTEQ 1/3 HP condenser fan motor (PEM-G3465HS) provides 1/3 HP at 1075 RPM with a TEAO design, 48Z frame and 5.6-inch diameter, running on 208-230V single-phase power. Often referenced as Fasco 3465HS, this motor is built for HVACR condenser fan applications requiring a compact, TEAO replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.