3/4 HP 1075 RPM 5.6 in CX Condenser Fan Motor - Fasco 3731
- Mfr # G3731
- Zoro # G723931534
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
0.75
No. of Speeds
1
Full Load Amps
4.7 A
Frame
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3731
- Zoro #
- G723931534
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- HP
- 0.75
- No. of Speeds
- 1
- Full Load Amps
- 4.7 A
- Frame
- 48
- Nameplate RPM
- 1,075 RPM
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- TEAO
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq condenser fan motor, model PEM-G3731, 3/4 HP TEAO unit with 1075 RPM and a 48Z frame, designed for condenser fan applications. Single-phase 208-230V motor with 5.6 inch diameter shaft and CX mounting, supplier stock no. PEM-G3731, suitable for HVACR condenser fan replacements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.