3/4 HP Condenser Fan Motor 1625/2 5.6 in CX (3C008)
- Mfr # G3C008
- Zoro # G323931439
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Motor Shaft Rotation
Reversible
HP
0.75
Voltage
460V
Nameplate RPM
1,625 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3C008
- Zoro #
- G323931439
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- HP
- 0.75
- Voltage
- 460V
- Nameplate RPM
- 1,625 RPM
- Frame
- 48
- Full Load Amps
- 1.7 A
- No. of Speeds
- 2
- Motor Enclosure Design
- OAO
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq 3/4 HP condenser fan motor, model 3C008 (PEM-G3C008), 1625 RPM single-phase design for HVACR condenser applications. 48Z frame with 5.6-inch diameter, OAO configuration, rated for 460V operation. Compact, purpose-built replacement motor for condenser fan assemblies requiring a 1625 RPM, 3/4 HP, single-phase solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.