Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1 HP, ECM, Band

  • Mfr # 6710

  • Zoro # G4313885


product price: $440.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,075
Voltage
208-230/277V AC
Frame
48
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6710
Zoro #
G4313885
UPC #
815585023883
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
3 15/16 in
Body Dia.
5 5/8 in
Manufacturers Warranty Length
1 yr
Overall Length
11 3/16 in
Length Less Shaft
7 1/4 in
Bolt Circle Dia.
5 3/8 in
Lead Length
42 in

Details

HP
1
Nameplate RPM
1,075
Voltage
208-230/277V AC
Frame
48
Motor Shaft Rotation
CW/CCW
RPM Range
1,001-1,100
Ins. Class
B
Motor Mounting Position
Horizontal
Duty
Continuous
Motor Enclosure Design
Open Air-Over
Full Load Amps
7.6/6.6 A
Item
Direct Drive Blower Motor
Motor Service Factor
1
Motor Bearings
Ball
Application
Condenser or Evaporator Fan Motor
Motor Sub Application
Direct Drive Fan/Blower
Motor Application
HVAC/R
No. of Speeds
5
Phase
Single
Motor Mounting Type
Face
Hz
60 Hz
Motor Design
ECM
Voltage Compatibility
208-230/277V AC, 230/277V AC, 265V AC, 277/230V AC, 277V AC
Motor Shaft Design
Flat
Capacitor Required
No
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Motor Frame Material
Steel
Number of Shafts
1
Weight
21 lb
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
Yes
Stud Quantity
4
Mounting Holes
4

Description

Fan and Blower Motor, Single Phase, Motor Design ECM, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 5, Voltage 208-230/277V AC, 7.6/6.6 A Full Load Amps, 48 Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.