Shop All ECM Motors
Genteq
Electric Motor, ECM, Open Air-Over, 1/2 HP
Mfr # 6105E
Zoro # G5580644
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- HP 1/2
- RPM Range 1,001-1,100
- Voltage 115V AC
- Phase Single
Product Information
- Brand Genteq
- MFR # 6105E
- Zoro # G5580644
- UPC # 815585020486
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Length Less Shaft | 5 3/4 in |
Body Dia. | 5 5/8 in |
Shaft Length | 4 15/16 in |
Overall Length | 10 11/16 in |
Shaft Dia. | 1/2 in |
Lead Length | 42 in |
Details
Description
Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 5, Voltage 115V AC, Full Load Amps 6.8 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 2-5/8 In, Steel (SP-42-F)
- COILHOSE PNEUMATICS 3 Port High Flow Manifold 1/2" In 1/4" Out (3034)
- GATES PowerGrip GT3 Belts - 5M, 625-5MGT-25 (625-5MGT-25)
- AEROQUIP Hose, Hydraulic (FC300-08-25)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/3 HP (6103E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/2 HP (6205E)
- GENTEQ Motor, 1/2 HP, 1050 rpm, 48,120/240V AC (6505V)
- GENTEQ Brushless DC Motor, ECM, 3/4 HP, 1050 rpm (6707)
- GENTEQ Brushless DC Motor, ECM, 1/3 HP, 1050 rpm (6703)
- GENTEQ Brushless Direct Drive Blower, ECM, 1/2 HP (6005)
- U.S. MOTORS Motor, 1/2, 1/4 HP, 1075, 48Y, 115/208-230V (5532ET)
- Genteq HVAC Motors