Evaporative Cooler Motor, 48

  • Mfr # 6303S
  • Zoro # G522323950
product price: 
$
310.99
/ea
Free Shipping & Returns

Key Features

Frame Size
48
Motor Enclosure Type
Totally Enclosed Air-Over
Rated Horsepower
1/3 hp
Adjustable Speed Compatibility
Adjustable Speed Compatible
Wire Rope Length
10 15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6303S
Zoro #
G522323950
UPC #
818508029221
Country of Origin
Mexico

Dimensions

Frame Size
48
Wire Rope Length
10 15/16 in
Shaft Diameter
1/2 in
Body Diameter
7 in
Overall Length
10 15/16 in
Length
10 15/16 in

Details

Motor Enclosure Type
Totally Enclosed Air-Over
Rated Horsepower
1/3 hp
Adjustable Speed Compatibility
Adjustable Speed Compatible
Frequency
60 Hz
Sub Application
Condenser Fan
Number of Speeds
2
Bearing Lubrication Type
Permanently Lubricated
Full Load Current @ 60 Hz
2.8 A
Application
Condenser Fan
Compatible with External Controller
Not External Control Compatible
Bearing Type
Ball
Manufacturers Warranty
2 yr
Frame Material
Epoxy-Coated Steel
Nameplate Service Factor @ 60 Hz
1
Nameplate RPM @ 50 Hz
825/1075 RPM
Ambient Temperature - Maximum
55 Degrees C
Product Type
Evaporative Cooler Motor
Shaft Design
Flat
Insulation Class
B
Series
Evergreen(R) OM
ECM Motor Type
Constant Torque
Mounting Position
Horizontal

Description

Evaporative Cooler Motor, 48

Ratings & reviews