Evaporative Cooler Motor, 48
- Mfr # 6707CM
- Zoro # G022324143
product price:Â
$
697.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Epoxy-Coated Steel
Insulation Class
B
Series
Evergreen(R) CM
Shaft Diameter
1/2 in
Nameplate Service Factor @ 60 Hz
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6707CM
- Zoro #
- G022324143
- UPC #
- 815585023876
- Country of Origin
- Mexico
Dimensions
- Shaft Diameter
- 1/2 in
- Body Diameter
- 8 in
- Frame Size
- 48
Details
- Frame Material
- Epoxy-Coated Steel
- Insulation Class
- B
- Series
- Evergreen(R) CM
- Nameplate Service Factor @ 60 Hz
- 1
- Rated Horsepower
- 3/4 hp
- Nameplate RPM @ 50 Hz
- 1,075 RPM
- Shaft Design
- Round
- Frequency
- 60/50 Hz
- Sub Application
- Evaporative Cooler
- External Control Type
- PWM
- Product Type
- Evaporative Cooler Motor
- Ambient Temperature - Maximum
- 55 Degrees C
- For Motor Replacement
- PSC Outdoor Condenser Fan Motor
- Application
- Evaporative Cooler
- Compatible with External Controller
- External Control Compatible
- Full Load Current @ 60 Hz
- 6.0/4.9
- Number of Speeds
- 5
- Motor Enclosure Type
- Open Air Over
- Includes
- 0-10 VDC - PWM Harness Kit
- ECM Motor Type
- Constant Torque
- Bearing Type
- Ball
Description
Evaporative Cooler Motor, 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.