Evaporative Cooler Motor, 48

  • Mfr # 6505VUI
  • Zoro # G922324342
product price: 
$
753.99
/ea
Free Shipping & Returns

Key Features

Frequency
60 Hz
Number of Speeds
1
Application
Evaporative Cooler
Frame Material
Epoxy-Coated Steel
Full Load Current @ 60 Hz
4.3 A, 7.7 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6505VUI
Zoro #
G922324342
UPC #
818508028927
Country of Origin
Mexico

Dimensions

Wire Rope Length
11 3/16 in
Length Less Shaft
6 3/16 in
Shaft Diameter
1/2 in
Frame Size
48
Body Diameter
7.1 in
Overall Length
11 3/16 in
Length
11 3/16 in

Details

Frequency
60 Hz
Number of Speeds
1
Application
Evaporative Cooler
Frame Material
Epoxy-Coated Steel
Full Load Current @ 60 Hz
4.3 A, 7.7 A
Ambient Temperature - Maximum
55 Degrees C
Rated Horsepower
1/2 hp
Adjustable Speed Compatibility
Adjustable Speed Compatible
Sub Application
Evaporative Cooler
Compatible with External Controller
Not External Control Compatible
Bearing Type
Ball
Insulation Class
B
Nameplate RPM @ 50 Hz
1,050 RPM
Nameplate Service Factor @ 60 Hz
1
Shaft Design
Round
Product Type
Evaporative Cooler Motor
Includes User Interface
User Interface Included
Motor Enclosure Type
Open Air Over
Series
Evergreen(R) VS

Description

Evaporative Cooler Motor, 48

Ratings & reviews