Shop GENTEQ
See all product information
Create Account
Evaporative Cooler Motor, 48
- Mfr # 6710CM
- Zoro # G322324126
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Series
Evergreen(R) CM
Sub Application
Evaporative Cooler
Includes
0-10 VDC - PWM Harness Kit
Compatible with External Controller
External Control Compatible
Ambient Temperature - Maximum
55 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6710CM
- Zoro #
- G322324126
- UPC #
- 815585023883
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Body Diameter
- 8.2 in
Details
- Series
- Evergreen(R) CM
- Sub Application
- Evaporative Cooler
- Includes
- 0-10 VDC - PWM Harness Kit
- Compatible with External Controller
- External Control Compatible
- Ambient Temperature - Maximum
- 55 Degrees C
- Product Type
- Evaporative Cooler Motor
- Motor Enclosure Type
- Open Air Over
- Nameplate Service Factor @ 60 Hz
- 1
- Rated Horsepower
- 1 hp
- Application
- Evaporative Cooler
- Nameplate RPM @ 50 Hz
- 1,075 RPM
- Frequency
- 60/50 Hz
- Full Load Current @ 60 Hz
- 7.6/6.6 A
- Number of Speeds
- 5
- Insulation Class
- B
- Bearing Type
- Ball
- Shaft Design
- Round
- Frame Material
- Epoxy-Coated Steel
- External Control Type
- PWM
- For Motor Replacement
- PSC Outdoor Condenser Fan Motor
- ECM Motor Type
- Constant Torque
Description
Evaporative Cooler Motor, 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.