Evaporative Cooler Motor, 48

  • Mfr # 6705CM
  • Zoro # G822324145
product price: 
$
631.99
/ea
Free Shipping & Returns

Key Features

Frame Size
48
Frequency
60/50 Hz
Number of Speeds
5
Frame Material
Epoxy-Coated Steel
Shaft Diameter
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6705CM
Zoro #
G822324145
UPC #
815585023869
Country of Origin
Mexico

Dimensions

Frame Size
48
Shaft Diameter
1/2 in
Body Diameter
8.2 in
Length Less Shaft
5 15/16 in

Details

Frequency
60/50 Hz
Number of Speeds
5
Frame Material
Epoxy-Coated Steel
Series
Evergreen(R) CM
Insulation Class
B
Rated Horsepower
1/2 hp
Ambient Temperature - Maximum
55 Degrees C
Sub Application
Evaporative Cooler
External Control Type
PWM
Includes
0-10 VDC - PWM Harness Kit
Application
Evaporative Cooler
Product Type
Evaporative Cooler Motor
Bearing Type
Ball
Full Load Current @ 60 Hz
4.1/3.6 A
Compatible with External Controller
External Control Compatible
For Motor Replacement
PSC Outdoor Condenser Fan Motor
Motor Enclosure Type
Open Air Over
Nameplate Service Factor @ 60 Hz
1
Shaft Design
Round
ECM Motor Type
Constant Torque
Nameplate RPM @ 50 Hz
1,075 RPM

Description

Evaporative Cooler Motor, 48

Ratings & reviews