Shop GENTEQ

Evaporative Cooler Motor, 48

  • Mfr # 6703CM
  • Zoro # G422324217

product price: 
$
566.99
/ea
Free Shipping & Returns

Key Features

Nameplate Service Factor @ 60 Hz
1
Number of Speeds
5
Shaft Design
Round
Rated Horsepower
1/3 hp
Length Less Shaft
5 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6703CM
Zoro #
G422324217
UPC #
815585023852
Country of Origin
Mexico

Dimensions

Length Less Shaft
5 11/16 in
Body Diameter
8.2 in
Frame Size
48
Shaft Diameter
1/2 in

Details

Nameplate Service Factor @ 60 Hz
1
Number of Speeds
5
Shaft Design
Round
Rated Horsepower
1/3 hp
Motor Enclosure Type
Open Air Over
Includes
0-10 VDC - PWM Harness Kit
Nameplate RPM @ 50 Hz
1,075 RPM
Frame Material
Epoxy-Coated Steel
Series
Evergreen(R) CM
For Motor Replacement
PSC Outdoor Condenser Fan Motor
Product Type
Evaporative Cooler Motor
ECM Motor Type
Constant Torque
Full Load Current @ 60 Hz
2.8/2.6 A
Bearing Type
Ball
Application
Evaporative Cooler
External Control Type
PWM
Sub Application
Evaporative Cooler
Insulation Class
B
Frequency
60/50 Hz
Ambient Temperature - Maximum
55 Degrees C
Compatible with External Controller
External Control Compatible

Description

Evaporative Cooler Motor, 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.