Shop GENTEQ
See all product information
Create Account
FASCO 3204HS Condenser Fan Motor
- Mfr # G3204HS
- Zoro # G623931160
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Bearings
Ball
Frame
48
Nameplate RPM
825 RPM
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3204HS
- Zoro #
- G623931160
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Frame
- 48
- Nameplate RPM
- 825 RPM
- Motor Enclosure Design
- TEAO
- HP
- 0.25
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 1.3 A
Description
Genteq FASCO MOTOR condenser fan motor, model PEM-G3204HS (supplier stock no. PEM-G3204HS), 1/4 HP, 825 RPM, totally enclosed air over (TEAO), 48Z frame with 5.6 in diameter, 208-230V single-phase. Designed for HVACR condenser fan applications, this motor delivers reliable speed and power for replacement and new installations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.