Condenser Fan Motor 1/15 HP 1050 RPM 5 in CX 115V - Fasco 2926
- Mfr # G2926
- Zoro # G523931383
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Body Dia.
5 in
Motor Shaft Rotation
Reversible
Motor Bearings
Sleeve
Frame
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2926
- Zoro #
- G523931383
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.07
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Sleeve
- Frame
- 42
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 1.6 A
- Nameplate RPM
- 1,050 RPM
- Voltage
- 115V
Dimensions
- Body Dia.
- 5 in
Description
Genteq PEM-G2926 condenser fan motor, 1/15 HP with 1050 RPM, 115V single-phase TEAO design on a 42-frame for HVACR condenser applications. Compact 5-inch motor suited for direct replacement jobs and OEM repairs, offering reliable performance in residential and light commercial systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.