Shop GENTEQ
See all product information
Create Account
Fasco 3469HS Direct Drive Motor - 1/3 HP CX 5.6 in 825/2
- Mfr # G3469HS
- Zoro # G623931405
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
Nameplate RPM
825 RPM
No. of Speeds
2
Motor Bearings
Ball
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3469HS
- Zoro #
- G623931405
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.33
- Nameplate RPM
- 825 RPM
- No. of Speeds
- 2
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Full Load Amps
- 2 A
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEAO
- Frame
- 48
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq condenser fan motor (PEM-G3469HS) is a 1/3 HP, 825 RPM TEAO direct-drive motor in a 48Z frame with a 5.6 in diameter, designed for 208-230V single-phase systems. Ideal for HVACR condenser fan replacements where a reliable 1/3 HP, 825 RPM motor is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.