1/2 HP 1075/2 5.6 in CX Condenser Fan Motor - Fasco 3468HS
- Mfr # G3468HS
- Zoro # G923931549
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Motor Shaft Rotation
Reversible
HP
0.5
Frame
48
No. of Speeds
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3468HS
- Zoro #
- G923931549
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- HP
- 0.5
- Frame
- 48
- No. of Speeds
- 2
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 3.1 A
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq 3468HS condenser fan motor, 1/2 HP, 1075 RPM permanent split capacitor TEAO design, 48Z frame with 5.6 inch diameter shaft, for 208-230V single-phase systems. Supplier stock PEM-G3468HS; designed for HVACR condenser fan applications where reliable, compact motor performance is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.