Shop GENTEQ
See all product information
Create Account
Fasco 3696 Direct Drive Motor
- Mfr # G3696
- Zoro # G123931530
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Operating Amps
3.5 A
Blade Material
Rolled Steel
Nameplate RPM
1,075 RPM
Motor Bearings
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3696
- Zoro #
- G123931530
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Operating Amps
- 3.5 A
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Sleeve
- HP
- 0.5
- Rotation
- DS
- No. of Speeds
- 3
- Frame
- 48
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq Fasco 3696 direct-drive motor (Supplier Stock No. PEM-G3696) for HVACR fan and blower applications, rated 1/2 HP, 1075 RPM, single-phase operation at 208-230V. OAO design with 48Z frame and 5.6-inch diameter shaft housing provides a compact, serviceable replacement for compatible fan and blower systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.