Fasco 3465 Direct Drive Motor
- Mfr # G3465
- Zoro # G123931417
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEAO
Frame
48
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3465
- Zoro #
- G123931417
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEAO
- Frame
- 48
- Nameplate RPM
- 1,075 RPM
- Hz
- 60 Hz
- Motor Bearings
- Ball
- No. of Speeds
- 2
- HP
- 0.33
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq Fasco 3465 condenser fan motor, 1/3 HP, 1075 RPM, TEAO design with 48Z frame and 5.6-inch diameter, for HVACR condenser fan applications. Single-phase 208-230V motor, supplier stock PEM-G3465, suited for direct-drive installations where a compact, enclosed condenser fan motor is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.