FASCO 3732HS Condenser Fan Motor
- Mfr # G3732HS
- Zoro # G923931358
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Enclosure Design
TEAO
Body Dia.
5.6 in
Motor Shaft Rotation
Reversible
Full Load Amps
1.7 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3732HS
- Zoro #
- G923931358
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 1.7 A
- Frame
- 48
- No. of Speeds
- 1
- HP
- 0.25
- Nameplate RPM
- 1,075 RPM
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq Fasco 3732HS condenser fan motor (PEM-G3732HS) is a 1/4 HP, 1075 RPM TEAO unit in a 48Z frame designed for HVACR condenser applications. It features a 5.6 inch diameter, 208-230V single-phase power rating and is intended for condenser fan replacements and original equipment installations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.