Fasco 3728HS Condenser Fan Motor
- Mfr # G3728HS
- Zoro # G423931520
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Frame
48
Body Dia.
5.6 in
HP
0.25
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3728HS
- Zoro #
- G423931520
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- TEAO
- Frame
- 48
- HP
- 0.25
- Hz
- 60 Hz
- Motor Bearings
- Sleeve
- Nameplate RPM
- 1,075 RPM
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 1.7 A
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Fasco 3728HS condenser fan motor by Genteq, supplier stock PEM-G3728HS, 1/4 HP with 1075 RPM TEAO performance in a 48Z frame and 5.6-inch diameter, designed for 208-230V single-phase systems. Ideal replacement for HVACR condenser fan applications requiring a compact, TEAO motor with standard condenser mounting and voltage compatibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.