Shop GENTEQ
See all product information
Create Account
Condenser Fan Motor 1/12 HP 1550 RPM 5.0 in CX Series - Fasco 2927 Compatible
- Mfr # G2927
- Zoro # G723932463
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Body Dia.
5 in
Motor Bearings
Sleeve
Motor Enclosure Design
TEAO
Nameplate RPM
1,550 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2927
- Zoro #
- G723932463
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,550 RPM
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 1.6 A
- HP
- 0.08
- Voltage
- 115V
- Frame
- 42
Dimensions
- Body Dia.
- 5 in
Description
Genteq PEM-G2927 condenser fan motor, 1/12 HP, 1550 RPM, TEAO design, 42 frame, 115V single-phase for HVACR condenser applications. Compact replacement motor offering reliable speed and enclosure suitable for air-over cooling in condenser fan assemblies; supplier stock number PEM-G2927.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.