Shop GENTEQ
See all product information
Create Account
Universal Outdoor Condenser Fan Motor
- Mfr # G6303S
- Zoro # G723932654
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Body Dia.
5.6 in
Frame
48
Motor Enclosure Design
TEAO
No. of Speeds
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G6303S
- Zoro #
- G723932654
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Frame
- 48
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 2
- HP
- 0.33
- Motor Bearings
- Ball
- Full Load Amps
- 2.8 A
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq Universal Outdoor Condenser Fan Motor (PEM-G6303S) is a replacement motor for outdoor HVACR condenser units. Use supplier stock number PEM-G6303S for ordering and cross-referencing compatible fan assemblies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.