Fasco 3469 Direct Drive Motor
- Mfr # G3469
- Zoro # G623931382
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
825 RPM
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Full Load Amps
2.2 A
Frame
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3469
- Zoro #
- G623931382
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 825 RPM
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Full Load Amps
- 2.2 A
- Frame
- 48
- No. of Speeds
- 2
- HP
- 0.33
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq FASCO MOTOR condenser fan motor, model PEM-G3469, 1/3 HP direct-drive unit delivering 825 RPM for HVACR condensers. TEAO design with a 48Z frame and 5.6-inch diameter, configured for 208-230V single-phase power and built for reliable fan duty in air conditioning and refrigeration applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.