Fasco 3731HS Condenser Fan Motor
- Mfr # G3731HS
- Zoro # G323931507
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Nameplate RPM
1,075 RPM
No. of Speeds
1
Hz
60 Hz
Motor Bearings
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3731HS
- Zoro #
- G323931507
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- HP
- 0.75
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Bearings
- Sleeve
- Full Load Amps
- 4.1 A
- Frame
- 48
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- Reversible
Description
Genteq Fasco 3731HS condenser fan motor, 3/4 HP, 1075 RPM, totally enclosed air over (TEAO), 48Z frame with 5.6 in diameter, 208-230 V, single phase. Supplier Stock No PEM-G3731HS; designed for HVACR condenser fan applications requiring a reliable replacement motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.