Shop GENTEQ
See all product information
Create Account
Fasco 3746 Condenser Fan Motor
- Mfr # G3746
- Zoro # G223931461
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEAO
Motor Bearings
Sleeve
Full Load Amps
3.4 A
Frame
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3746
- Zoro #
- G223931461
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- Full Load Amps
- 3.4 A
- Frame
- 48
- Hz
- 60 Hz
- Nameplate RPM
- 825 RPM
- HP
- 0.5
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq Fasco 3746 condenser fan motor, 1/2 HP, 825 RPM, totally enclosed air over (TEAO) design, 48Z frame with 5.6 in diameter, 208-230V single-phase power. Supplier Stock No PEM-G3746; suitable for HVACR condenser fan applications requiring a compact, mid-speed replacement motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.