Fasco 3735HS Condenser Fan Motor
- Mfr # G3735HS
- Zoro # G823931540
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
HP
0.75
Hz
60 Hz
Motor Bearings
Ball
Full Load Amps
4.1 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3735HS
- Zoro #
- G823931540
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEAO
- HP
- 0.75
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Full Load Amps
- 4.1 A
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
- Frame
- 48
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq Fasco 3735HS condenser fan motor, 3/4 HP, 1-phase 208-230V with 1075 RPM, TEAO construction and 48Z frame; 5.6-inch diameter shaft. Supplier Stock No PEM-G3735HS for easy ordering; designed for HVACR condenser fan applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.