Shop GENTEQ
See all product information
Create Account
Fasco 3459 Condenser Fan Motor - Replacement HVAC Condenser Motor
- Mfr # G3459
- Zoro # G223931669
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
1.9 A
Nameplate RPM
825 RPM
No. of Speeds
1
Body Dia.
5.6 in
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3459
- Zoro #
- G223931669
- UPC #
- -
- Country of Origin
- Mexico
- Full Load Amps
- 1.9 A
- Nameplate RPM
- 825 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEAO
- HP
- 0.33
- Frame
- 48
- Hz
- 60 Hz
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq condenser fan motor PEM-G3459 (Fasco 3459) rated 1/3 HP, 825 RPM, TEAO design with a 48Z frame and 5.6-inch diameter, for 208-230V single-phase systems. Supplier stock no. PEM-G3459 identifies this motor for HVACR condenser fan applications where a TEAO, low-speed 48Z-frame replacement is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.