FASCO 3747HS Condenser Fan Motor
- Mfr # G3747HS
- Zoro # G823931595
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
825 RPM
Motor Bearings
Ball
Motor Enclosure Design
TEAO
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3747HS
- Zoro #
- G823931595
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 825 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEAO
- Frame
- 48
- No. of Speeds
- 1
- HP
- 0.5
- Full Load Amps
- 2.8 A
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq FASCO 3747HS condenser fan motor (Supplier Stock No. PEM-G3747HS) delivers 1/2 HP at 825 RPM with TEAO design in a 48Z frame and 5.6-inch diameter. Rated 208-230V single-phase, this motor is built for HVACR condenser fan applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.