Shop GENTEQ

Motor

  • Mfr # MD5425HL
  • Zoro # G925075623

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Insulation Class
B
Bearing Type
Ball
Product Type
Refrigeration Motor
Overall Length
3 3/4 in
Length Less Shaft
3 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MD5425HL
Zoro #
G925075623
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3 3/4 in
Length Less Shaft
3 13/16 in
Shaft Diameter
1/4 in
Shaft Length
1/2 in
Body Diameter
3.3 in

Details

Insulation Class
B
Bearing Type
Ball
Product Type
Refrigeration Motor
Item
Motor
Motor Shaft Rotation
CWSE
Nominal Efficiency
76 %
Number of Speeds
1
Motor Design
ECM
Standards
CE, UL E359622
Full Load Current @ 60 Hz
0.45-0.22 A
Ambient Temperature - Maximum
60 Degrees C
Mounting Position
All Angle
Nameplate Service Factor @ 60 Hz
1
Phase
Single
Usable @ 208V
Usable at 208V
Full Load Current @ 50 Hz
0.5-0.2 A
Shaft Design
Flat, Threaded
Nameplate Service Factor @ 50 Hz
1
Compatible Manufacturer Part Number
5R021, 5R999, EC5411E, FBS25Y4EP4111
Motor Enclosure Type
Totally Enclosed Air-Over
Nameplate RPM @ 50 Hz
1,550 RPM
Motor Thermal Protection
Auto
Includes
4 Nuts for Side-Mount Bracket, 7.5 in Long Right Angle Plug Adapter, Accessory Bag Containing 5 Screws and 5 Washers for Motor Back Cover, HILO Motor
Duty
Continuous
Weight
2 lb

Description

Motor, Single Phase, Motor Design ECM, Usable @ 208V Usable at 208V, Motor Thermal Protection Auto, Motor Shaft Rotation CWSE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.