Shop GENTEQ

Motor

  • Mfr # MD5412HL
  • Zoro # G425075185

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Shaft Diameter
1/4 in
Weight
1.5 lb
Bearing Type
Ball
Shaft Design
Flat, Threaded
Nameplate Service Factor @ 50 Hz
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MD5412HL
Zoro #
G425075185
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Diameter
1/4 in
Overall Length
3 3/16 in
Length Less Shaft
3 3/16 in
Shaft Length
1/2 in
Body Diameter
3.3 in

Details

Item
Motor
Weight
1.5 lb
Bearing Type
Ball
Shaft Design
Flat, Threaded
Nameplate Service Factor @ 50 Hz
1
Motor Thermal Protection
Auto
Nominal Efficiency
76 %
Mounting Position
All Angle
Usable @ 208V
Usable at 208V
Motor Design
ECM
Standards
CE, UL E359622
Compatible Manufacturer Part Number
5R016, 5R020, 5R025, 5R030, 5R031, 5R034, FBS12Y4EP4100
Duty
Continuous
Ambient Temperature - Maximum
60 Degrees C
Full Load Current @ 50 Hz
0.6-0.3 A
Insulation Class
B
Includes
4 Nuts for Side-Mount Bracket, 7.5 in Long Right Angle Plug Adapter, Accessory Bag Containing 5 Screws and 5 Washers for Motor Back Cover, HILO Motor
Nameplate RPM @ 50 Hz
1,550 RPM
Phase
Single
Number of Speeds
1
Product Type
Refrigeration Motor
Full Load Current @ 60 Hz
0.58-0.28 A
Motor Shaft Rotation
CWSE
Motor Enclosure Type
Totally Enclosed Air-Over
Nameplate Service Factor @ 60 Hz
1

Description

Motor, Single Phase, Motor Design ECM, Usable @ 208V Usable at 208V, Motor Thermal Protection Auto, Motor Shaft Rotation CWSE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.