Shop G&G INDUSTRIAL LIGHTING

Light, 4 ft L, 1 1/4 in W, White, 120V AC

  • Mfr # GR-HLX4-SO-50K-SE-120V
  • Zoro # G523353703

product price: 
$
745.99
/ea
Free Shipping & Returns

Key Features

Dimmable
No
Nominal Length
4 ft
Emergency Battery Backup
No
Housing Finish
Patented Coextruded Copolyester
Fixture Type
Linear LED Luminaire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-HLX4-SO-50K-SE-120V
Zoro #
G523353703
UPC #
-
Country of Origin
United States
Dimmable
No
Emergency Battery Backup
No
Housing Finish
Patented Coextruded Copolyester
Fixture Type
Linear LED Luminaire
Linkable Up To
1
Color Selectable
Not Selectable
Voltage
120V AC
Color Rendering Index
85
For Use With
designed specifically for hazardous locations
Lens Shape
Round
Series
HLX Series
Includes
Non-Metallic Mounting Clips
Finish
Patented coextruded copolyester
Light Color
White
For Bulb Base Type
Integrated LED
Temperature Code
T4
Mounting Hardware Included
No
Lighting Technology
LED
Item
Light
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Mounting Style
Ceiling, Wall
Mounting Hardware Type
(2) Non-Metallic Quicklatch Mounting Clips Included
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G
Standards
BAA Compliant, BABAA Compliant, cETLus Listed, IK10 Impact Certified
Lumen Selectable
Not Selectable
NEMA Enclosure Rating
4X
Color Temperature
5000K
Bulb Included
Integrated LED
Ambient Temperature - Maximum
55 Degrees C
Lamp Quantity
1
IP Rating
IP68, IP69K
Lens Type
Diffused (standard)
Housing Color
Black
Light Output
4,000 lm
Ambient Temperature - Minimum
-40 Degrees C
Rated Life
100,000 hr
Housing Material
Patented coextruded copolyester
Maximum Fixture Wattage
32 W
Lens Material
Diffused (standard)
For Bulb Shape
Integrated LED
Linkable
No
Compatible Product Type
designed specifically for hazardous locations

Dimensions

Nominal Length
4 ft
Overall Width
1 1/4 in
Overall Height
1 3/4 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
4 ft
Overall Length
4 ft
Length
4 ft

Description

4 ft, Lens Shape Round, 5000K, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, HLX Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.