Shop G&G INDUSTRIAL LIGHTING

Light, 4 ft L, 1 1/4 in W, White, 120V AC

  • Mfr # GR-VPX4-50K-UVO-120V
  • Zoro # G423358297

product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Emergency Battery Backup
No
Voltage
120V AC
Housing Finish
Patented Coextruded Copolyester
IP Rating
IP65, IP66, IP67
Color Rendering Index
85
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-VPX4-50K-UVO-120V
Zoro #
G423358297
UPC #
-
Country of Origin
United States
Emergency Battery Backup
No
Item
Light
Voltage
120V AC
Housing Finish
Patented Coextruded Copolyester
IP Rating
IP65, IP66, IP67
Color Rendering Index
85
For Bulb Base Type
Integrated LED
Color Temperature
5000K
Housing Material
Patented coextruded copolyester
Linkable
No
Series
VPX Series
Light Color
White
Mounting Hardware Type
(2) Non-Metallic Quicklatch Mounting Clips Included
Lens Shape
Round
Standards
BAA Compliant, BABAA Compliant, cULus Listed, IK07 Impact Certified, NFPA 130 & 502, UL Listed for wet locations
Ambient Temperature - Maximum
60 Degrees C
For Bulb Type
Integrated LED
Lens Material
Diffused
For Use With
Specialized withstand prolonged exposure to harsh environments such as water, chemicals, salt spray, etc.
Includes
Non-Metallic Mounting Clips
Light Output
5,000 lm
Hazardous Location Rating
Not Rated
Lighting Technology
LED
Mounting Hardware Included
No
Lamp Quantity
1
Color Selectable
Not Selectable
Housing Color
Black
NEMA Enclosure Rating
4X
Lumen Selectable
Not Selectable
Sensor Type
No Sensor
Mounting Style
Ceiling, Wall
Ambient Temperature - Minimum
-40 Degrees C
Bulb Included
Integrated LED
Dimmable
No
Lens Type
Diffused
Maximum Fixture Wattage
42 W
Rated Life
100,000 hr
Finish
Unfinished
For Bulb Shape
Integrated LED
Compatible Product Type
Specialized withstand prolonged exposure to harsh environments such as water, chemicals, salt spray, etc.

Dimensions

Overall Width
1 1/4 in
Wire Rope Length
4 ft
Overall Height
1 3/4 in
Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
4 ft
Length
4 ft

Description

4 ft, Lens Shape Round, 5000K, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, VPX Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.