Shop G&G INDUSTRIAL LIGHTING

Light, 4 ft L, 1 1/4 in W, White, 277V AC

  • Mfr # GR-HLX4-SO-50K-SE-277V
  • Zoro # G923355109

product price: 
$
745.99
/ea
Free Shipping & Returns

Key Features

Light Color
White
Mounting Hardware Included
No
Housing Material
Patented coextruded copolyester
Maximum Fixture Wattage
32 W
Ambient Temperature - Maximum
55 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-HLX4-SO-50K-SE-277V
Zoro #
G923355109
UPC #
-
Country of Origin
United States
Light Color
White
Mounting Hardware Included
No
Housing Material
Patented coextruded copolyester
Maximum Fixture Wattage
32 W
Ambient Temperature - Maximum
55 Degrees C
Color Temperature
5000K
Sensor Type
No Sensor
Lamp Quantity
1
Fixture Type
Linear LED Luminaire
Finish
Patented coextruded copolyester
Lens Material
Diffused (standard)
Temperature Code
T4
Standards
BAA Compliant, BABAA Compliant, cETLus Listed, IK10 Impact Certified
Lighting Technology
LED
For Bulb Shape
Integrated LED
For Bulb Type
Integrated LED
Includes
Non-Metallic Mounting Clips
Ambient Temperature - Minimum
-40 Degrees C
Housing Finish
Patented Coextruded Copolyester
For Bulb Base Type
Integrated LED
Housing Color
Black
Mounting Style
Ceiling, Wall
NEMA Enclosure Rating
4X
Color Rendering Index
85
Lumen Selectable
Not Selectable
Rated Life
100,000 hr
Color Selectable
Not Selectable
For Use With
designed specifically for hazardous locations
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G
Light Output
4,000 lm
Series
HLX Series
Voltage
277V AC
Linkable
No
Item
Light
Dimmable
No
Emergency Battery Backup
No
Lens Shape
Round
Mounting Hardware Type
(2) Non-Metallic Quicklatch Mounting Clips Included
IP Rating
IP68, IP69K
Linkable Up To
1
Bulb Included
Integrated LED
Lens Type
Diffused (standard)
Compatible Product Type
designed specifically for hazardous locations

Dimensions

Wire Rope Length
4 ft
Nominal Length
4 ft
Overall Width
1 1/4 in
Manufacturers Warranty Length
5 yr
Overall Height
1 3/4 in
Overall Length
4 ft
Length
4 ft

Description

4 ft, Lens Shape Round, 5000K, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, HLX Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.