Shop G&G INDUSTRIAL LIGHTING

Light, 8 ft L, 1 1/4 in W, White, 120V AC

  • Mfr # GR-VPX8-50K-UVO-120V
  • Zoro # G923354454

product price: 
$
469.99
/ea
Free Shipping & Returns

Key Features

Maximum Fixture Wattage
84 W
Rated Life
100,000 hr
Mounting Style
Ceiling, Wall
Dimmable
No
Housing Finish
Patented Coextruded Copolyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-VPX8-50K-UVO-120V
Zoro #
G923354454
UPC #
-
Country of Origin
United States
Maximum Fixture Wattage
84 W
Rated Life
100,000 hr
Mounting Style
Ceiling, Wall
Dimmable
No
Housing Finish
Patented Coextruded Copolyester
Housing Color
Black
Ambient Temperature - Maximum
60 Degrees C
Hazardous Location Rating
Not Rated
Lamp Quantity
1
Lens Shape
Round
For Bulb Shape
Integrated LED
Item
Light
Ambient Temperature - Minimum
-40 Degrees C
Light Output
10,000 lm
Light Color
White
Linkable
No
Sensor Type
No Sensor
Mounting Hardware Included
No
Housing Material
Patented coextruded copolyester
For Bulb Base Type
Integrated LED
For Use With
Specialized withstand prolonged exposure to harsh environments such as water, chemicals, salt spray, etc.
Lighting Technology
LED
Includes
Non-Metallic Mounting Clips
Mounting Hardware Type
(3) Non-Metallic Quicklatch Mounting Clips Included
Lens Type
Diffused
Color Rendering Index
85
Emergency Battery Backup
No
Lumen Selectable
Not Selectable
Standards
BAA Compliant, BABAA Compliant, cULus Listed, IK07 Impact Certified, NFPA 130 & 502, UL Listed for wet locations
IP Rating
IP65, IP66, IP67
NEMA Enclosure Rating
4X
Lens Material
Diffused
Voltage
120V AC
Color Selectable
Not Selectable
Series
VPX Series
Color Temperature
5000K
Finish
Unfinished
For Bulb Type
Integrated LED
Bulb Included
Integrated LED
Compatible Product Type
Specialized withstand prolonged exposure to harsh environments such as water, chemicals, salt spray, etc.

Dimensions

Wire Rope Length
8 ft
Overall Width
1 1/4 in
Overall Height
1 3/4 in
Nominal Length
8 ft
Manufacturers Warranty Length
5 yr
Overall Length
8 ft
Length
8 ft

Description

8 ft, Lens Shape Round, 5000K, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, VPX Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.