Shop G&G INDUSTRIAL LIGHTING

Light, 4 ft L, 2 3/8 in W, 120/277V AC

  • Mfr # GR-FPX4-HO-50K-3P
  • Zoro # G623355867

product price: 
$
847.99
/ea
Free Shipping & Returns

Key Features

Lens Type
Diffused (standard)
Color Rendering Index
85
Lens Material
Diffused (standard)
Wire Rope Length
4 ft
Standards
BAA Compliant, BABAA Compliant, cULus Listed, IK10 Impact Certified, NSF Rated, USDA Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-FPX4-HO-50K-3P
Zoro #
G623355867
UPC #
-
Country of Origin
United States
Lens Type
Diffused (standard)
Color Rendering Index
85
Lens Material
Diffused (standard)
Standards
BAA Compliant, BABAA Compliant, cULus Listed, IK10 Impact Certified, NSF Rated, USDA Certified
NEMA Enclosure Rating
4X
Emergency Battery Backup
No
Series
FPX
Linkable
No
Ambient Temperature - Maximum
55 Degrees C
Housing Material
Patented coextruded copolyester
Ambient Temperature - Minimum
-40 Degrees C
Housing Finish
Patented Coextruded Copolyester
For Bulb Shape
Integrated LED
Dimmable
No
Mounting Hardware Type
Cable/Chain Mount
Voltage
120/277V AC
Fixture Type
Seamless, Chemical-Resistant Fixture Housing
For Bulb Type
Integrated LED
Item
Light
For Use With
ideal for food processing work stations, processing lines, wash down areas, de-boning stations, freezer tunnels, spiral coolers, slaughter and agricultural applications
Mounting Style
Ceiling, Surface
Lamp Quantity
1
IP Rating
IP68, IP69K
Hazardous Location Rating
Not Rated
Bulb Included
Integrated LED
Color Temperature
5000K
Lens Shape
Round
Light Output
10,000 lm
Housing Color
Gray
Maximum Fixture Wattage
75 W
Light Color
Crisp Bright White
Mounting Hardware Included
Yes
Lumen Selectable
Not Selectable
Rated Life
140,000 hr
Sensor Type
No Sensor
For Bulb Base Type
Integrated LED
Lighting Technology
LED
Finish
Unfinished
Color Selectable
Not Selectable
Compatible Product Type
ideal for food processing work stations, processing lines, wash down areas, de-boning stations, freezer tunnels, spiral coolers, slaughter and agricultural applications

Dimensions

Wire Rope Length
4 ft
Overall Width
2 3/8 in
Overall Height
2 3/8 in
Nominal Length
4 ft
Manufacturers Warranty Length
5 yr
Overall Length
4 ft
Length
4 ft

Description

4 ft, Lens Shape Round, 5000K, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, FPX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.