Shop G&G INDUSTRIAL LIGHTING

Light, 8 ft L, 1 1/4 in W, White, 277V AC

  • Mfr # GR-HLX8-SO-50K-SE-277V
  • Zoro # G423355296

product price: 
$
1,038.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Patented Coextruded Copolyester
Maximum Fixture Wattage
64 W
Color Temperature
5000K
Lens Shape
Round
Mounting Style
Ceiling, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-HLX8-SO-50K-SE-277V
Zoro #
G423355296
UPC #
-
Country of Origin
United States
Housing Finish
Patented Coextruded Copolyester
Maximum Fixture Wattage
64 W
Color Temperature
5000K
Lens Shape
Round
Mounting Style
Ceiling, Wall
Series
HLX Series
NEMA Enclosure Rating
4X
Emergency Battery Backup
No
Standards
BAA Compliant, BABAA Compliant, cETLus Listed, IK10 Impact Certified
Linkable Up To
1
Lumen Selectable
Not Selectable
Lighting Technology
LED
Lens Type
Diffused (standard)
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G
Lamp Quantity
1
Housing Color
Black
Color Selectable
Not Selectable
Voltage
277V AC
Dimmable
No
Ambient Temperature - Maximum
55 Degrees C
Sensor Type
No Sensor
IP Rating
IP68, IP69K
Mounting Hardware Type
(3) Non-Metallic Quicklatch Mounting Clips Included
Temperature Code
T4
Bulb Included
Integrated LED
Fixture Type
Linear LED Luminaire
For Use With
designed specifically for hazardous locations
Housing Material
Patented coextruded copolyester
Light Output
8,000 lm
For Bulb Shape
Integrated LED
Mounting Hardware Included
No
Rated Life
100,000 hr
Color Rendering Index
85
Lens Material
Diffused (standard)
Item
Light
Finish
Patented coextruded copolyester
Includes
Non-Metallic Mounting Clips
Light Color
White
For Bulb Type
Integrated LED
Ambient Temperature - Minimum
-40 Degrees C
Linkable
No
For Bulb Base Type
Integrated LED
Compatible Product Type
designed specifically for hazardous locations

Dimensions

Wire Rope Length
8 ft
Nominal Length
8 ft
Manufacturers Warranty Length
5 yr
Overall Height
1 3/4 in
Overall Width
1 1/4 in
Overall Length
8 ft
Length
8 ft

Description

8 ft, Lens Shape Round, 5000K, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, HLX Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.