Light, 8 ft L, 2 3/8 in W, 120/277V AC

  • Mfr # GR-FPX8-HO-50K-3P
  • Zoro # G423359911
product price: 
$
1,211.99
/ea
Free Shipping & Returns

Key Features

Hazardous Location Rating
Not Rated
Standards
BAA Compliant, BABAA Compliant, cULus Listed, IK10 Impact Certified, NSF Rated, USDA Certified
Finish
Unfinished
Lamp Quantity
1
Series
FPX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-FPX8-HO-50K-3P
Zoro #
G423359911
UPC #
-
Country of Origin
United States
Hazardous Location Rating
Not Rated
Standards
BAA Compliant, BABAA Compliant, cULus Listed, IK10 Impact Certified, NSF Rated, USDA Certified
Finish
Unfinished
Item
Light
Lamp Quantity
1
Series
FPX
Rated Life
140,000 hr
Lens Material
Diffused (standard)
For Bulb Base Type
Integrated LED
Bulb Included
Integrated LED
Mounting Hardware Type
Cable/Chain Mount
Dimmable
No
Fixture Type
Seamless, Chemical-Resistant Fixture Housing
Light Output
20,000 lm
Color Selectable
Not Selectable
Mounting Hardware Included
Yes
Sensor Type
No Sensor
Linkable
No
For Bulb Type
Integrated LED
Ambient Temperature - Minimum
-40 Degrees C
Mounting Style
Ceiling, Surface
For Use With
ideal for food processing work stations, processing lines, wash down areas, de-boning stations, freezer tunnels, spiral coolers, slaughter and agricultural applications
Lens Shape
Round
For Bulb Shape
Integrated LED
Color Temperature
5000K
Lumen Selectable
Not Selectable
Lighting Technology
LED
Housing Material
Patented coextruded copolyester
Lens Type
Diffused (standard)
Emergency Battery Backup
No
Maximum Fixture Wattage
150 W
Housing Finish
Patented Coextruded Copolyester
Ambient Temperature - Maximum
55 Degrees C
Light Color
Crisp Bright White
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
Color Rendering Index
85
Housing Color
Gray
Voltage
120/277V AC
Compatible Product Type
ideal for food processing work stations, processing lines, wash down areas, de-boning stations, freezer tunnels, spiral coolers, slaughter and agricultural applications

Dimensions

Nominal Length
8 ft
Wire Rope Length
8 ft
Manufacturers Warranty Length
5 yr
Overall Height
2 3/8 in
Overall Width
2 3/8 in
Overall Length
8 ft
Length
8 ft

Description

8 ft, Lens Shape Round, 5000K, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, FPX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.