Shop G&G INDUSTRIAL LIGHTING

Light, 8 ft L, 1 1/4 in W, White, 120V AC

  • Mfr # GR-HLX8-SO-50K-SE-120V
  • Zoro # G623358257

product price: 
$
1,038.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 1/4 in
Finish
Patented coextruded copolyester
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G
Overall Height
1 3/4 in
Ambient Temperature - Minimum
-40 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-HLX8-SO-50K-SE-120V
Zoro #
G623358257
UPC #
-
Country of Origin
United States
Finish
Patented coextruded copolyester
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G
Ambient Temperature - Minimum
-40 Degrees C
Bulb Included
Integrated LED
Standards
BAA Compliant, BABAA Compliant, cETLus Listed, IK10 Impact Certified
Temperature Code
T4
Emergency Battery Backup
No
Housing Color
Black
Mounting Hardware Type
(3) Non-Metallic Quicklatch Mounting Clips Included
Housing Finish
Patented Coextruded Copolyester
Color Selectable
Not Selectable
For Bulb Shape
Integrated LED
Lens Material
Diffused (standard)
Lamp Quantity
1
Includes
Non-Metallic Mounting Clips
Fixture Type
Linear LED Luminaire
Linkable
No
Color Temperature
5000K
Rated Life
100,000 hr
Maximum Fixture Wattage
64 W
Voltage
120V AC
For Use With
designed specifically for hazardous locations
Housing Material
Patented coextruded copolyester
Lens Shape
Round
IP Rating
IP68, IP69K
Light Color
White
For Bulb Base Type
Integrated LED
Ambient Temperature - Maximum
55 Degrees C
Item
Light
Dimmable
No
Mounting Hardware Included
No
Lens Type
Diffused (standard)
NEMA Enclosure Rating
4X
Mounting Style
Ceiling, Wall
Light Output
8,000 lm
Series
HLX Series
Lighting Technology
LED
For Bulb Type
Integrated LED
Linkable Up To
1
Color Rendering Index
85
Lumen Selectable
Not Selectable
Sensor Type
No Sensor
Compatible Product Type
designed specifically for hazardous locations

Dimensions

Overall Width
1 1/4 in
Overall Height
1 3/4 in
Wire Rope Length
8 ft
Manufacturers Warranty Length
5 yr
Nominal Length
8 ft
Overall Length
8 ft
Length
8 ft

Description

8 ft, Lens Shape Round, 5000K, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, HLX Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.