Shop G&G INDUSTRIAL LIGHTING

Light, 4 ft L, 1 1/4 in W, White, 277V AC

  • Mfr # GR-VPX4-50K-UVO-277V
  • Zoro # G423354435

product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Lighting Technology
LED
Mounting Hardware Type
(2) Non-Metallic Quicklatch Mounting Clips Included
Overall Height
1 3/4 in
Housing Material
Patented coextruded copolyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-VPX4-50K-UVO-277V
Zoro #
G423354435
UPC #
-
Country of Origin
United States
Voltage
277V AC
Lighting Technology
LED
Mounting Hardware Type
(2) Non-Metallic Quicklatch Mounting Clips Included
Housing Material
Patented coextruded copolyester
Color Temperature
5000K
Dimmable
No
Light Color
White
Series
VPX Series
Lens Material
Diffused
Hazardous Location Rating
Not Rated
For Use With
Specialized withstand prolonged exposure to harsh environments such as water, chemicals, salt spray, etc.
Sensor Type
No Sensor
Color Rendering Index
85
Lens Type
Diffused
Maximum Fixture Wattage
42 W
Emergency Battery Backup
No
Housing Color
Black
Lumen Selectable
Not Selectable
Housing Finish
Patented Coextruded Copolyester
Light Output
5,000 lm
Rated Life
100,000 hr
Item
Light
Includes
Non-Metallic Mounting Clips
For Bulb Shape
Integrated LED
Bulb Included
Integrated LED
Linkable
No
Color Selectable
Not Selectable
For Bulb Type
Integrated LED
Standards
BAA Compliant, BABAA Compliant, cULus Listed, IK07 Impact Certified, NFPA 130 & 502, UL Listed for wet locations
Ambient Temperature - Maximum
60 Degrees C
For Bulb Base Type
Integrated LED
Lens Shape
Round
NEMA Enclosure Rating
4X
IP Rating
IP65, IP66, IP67
Ambient Temperature - Minimum
-40 Degrees C
Mounting Hardware Included
No
Finish
Unfinished
Mounting Style
Ceiling, Wall
Lamp Quantity
1
Compatible Product Type
Specialized withstand prolonged exposure to harsh environments such as water, chemicals, salt spray, etc.

Dimensions

Overall Height
1 3/4 in
Nominal Length
4 ft
Overall Width
1 1/4 in
Wire Rope Length
4 ft
Manufacturers Warranty Length
5 yr
Overall Length
4 ft
Length
4 ft

Description

4 ft, Lens Shape Round, 5000K, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, VPX Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.