Shop G&G INDUSTRIAL LIGHTING

Light, 4 ft L, 2 3/8 in W, 120/277V AC

  • Mfr # GR-FPX4-HO-50K-3P-CBL
  • Zoro # G523356070

product price: 
$
925.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Emergency Battery Backup
No
Housing Color
Gray
Mounting Hardware Type
Cable/Chain Mount
For Bulb Shape
Integrated LED
NEMA Enclosure Rating
4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-FPX4-HO-50K-3P-CBL
Zoro #
G523356070
UPC #
-
Country of Origin
United States
Emergency Battery Backup
No
Housing Color
Gray
Mounting Hardware Type
Cable/Chain Mount
For Bulb Shape
Integrated LED
NEMA Enclosure Rating
4X
Ambient Temperature - Maximum
55 Degrees C
Lens Material
Diffused (standard)
Voltage
120/277V AC
For Bulb Base Type
Integrated LED
Item
Light
Standards
BAA Compliant, BABAA Compliant, cULus Listed, IK10 Impact Certified, NSF Rated, USDA Certified
Mounting Hardware Included
Yes
Housing Material
Patented coextruded copolyester
Light Output
10,000 lm
Linkable
No
Bulb Included
Integrated LED
Color Selectable
Not Selectable
Color Temperature
5000K
Rated Life
140,000 hr
For Use With
ideal for food processing work stations, processing lines, wash down areas, de-boning stations, freezer tunnels, spiral coolers, slaughter and agricultural applications
Finish
Unfinished
Hazardous Location Rating
Not Rated
Light Color
Crisp Bright White
Housing Finish
Patented Coextruded Copolyester
Sensor Type
No Sensor
Maximum Fixture Wattage
75 W
Ambient Temperature - Minimum
-40 Degrees C
IP Rating
IP68, IP69K
Lighting Technology
LED
Mounting Style
Ceiling, Surface
Lamp Quantity
1
Fixture Type
Seamless, Chemical-Resistant Fixture Housing
Color Rendering Index
85
Series
FPX
For Bulb Type
Integrated LED
Lens Shape
Round
Dimmable
No
Lens Type
Diffused (standard)
Lumen Selectable
Not Selectable
Compatible Product Type
ideal for food processing work stations, processing lines, wash down areas, de-boning stations, freezer tunnels, spiral coolers, slaughter and agricultural applications

Dimensions

Overall Width
2 3/8 in
Overall Height
2 3/8 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
4 ft
Nominal Length
4 ft
Overall Length
4 ft
Length
4 ft

Description

4 ft, Lens Shape Round, 5000K, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, FPX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.