Shop G&G INDUSTRIAL LIGHTING

Light, 8 ft L, 2 3/8 in W, 120/277V AC

  • Mfr # GR-FPX8-HO-50K-3P-CBL
  • Zoro # G223354833

product price: 
$
1,288.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Dimmable
No
Mounting Hardware Type
Cable/Chain Mount
Overall Height
2 3/8 in
Housing Material
Patented coextruded copolyester
Overall Width
2 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-FPX8-HO-50K-3P-CBL
Zoro #
G223354833
UPC #
-
Country of Origin
United States
Dimmable
No
Mounting Hardware Type
Cable/Chain Mount
Housing Material
Patented coextruded copolyester
Ambient Temperature - Maximum
55 Degrees C
Ambient Temperature - Minimum
-40 Degrees C
Lens Type
Diffused (standard)
Lens Shape
Round
Housing Finish
Patented Coextruded Copolyester
Light Color
Crisp Bright White
Finish
Unfinished
Emergency Battery Backup
No
IP Rating
IP68, IP69K
Mounting Hardware Included
Yes
For Use With
ideal for food processing work stations, processing lines, wash down areas, de-boning stations, freezer tunnels, spiral coolers, slaughter and agricultural applications
Hazardous Location Rating
Not Rated
Standards
BAA Compliant, BABAA Compliant, cULus Listed, IK10 Impact Certified, NSF Rated, USDA Certified
Sensor Type
No Sensor
Fixture Type
Seamless, Chemical-Resistant Fixture Housing
Item
Light
For Bulb Shape
Integrated LED
Maximum Fixture Wattage
150 W
Linkable
No
Light Output
20,000 lm
For Bulb Type
Integrated LED
Bulb Included
Integrated LED
Lighting Technology
LED
Rated Life
140,000 hr
Lumen Selectable
Not Selectable
Color Rendering Index
85
Color Temperature
5000K
Lamp Quantity
1
Color Selectable
Not Selectable
NEMA Enclosure Rating
4X
Housing Color
Gray
Voltage
120/277V AC
For Bulb Base Type
Integrated LED
Mounting Style
Ceiling, Surface
Series
FPX
Lens Material
Diffused (standard)
Compatible Product Type
ideal for food processing work stations, processing lines, wash down areas, de-boning stations, freezer tunnels, spiral coolers, slaughter and agricultural applications

Dimensions

Overall Height
2 3/8 in
Overall Width
2 3/8 in
Wire Rope Length
8 ft
Nominal Length
8 ft
Manufacturers Warranty Length
5 yr
Overall Length
8 ft
Length
8 ft

Description

8 ft, Lens Shape Round, 5000K, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, FPX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.