Shop GIZMO ENGINEERING
See all product information
Create Account
Digital Process Timer Counts up/down, Time setting buttons are inside only, Battery powered
- Mfr # T4X
- Zoro # G023548630
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Color
Grey
Width
5 in
Length
5 in
Includes
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4X
- Zoro #
- G023548630
- UPC #
- -
- Country of Origin
- United States
- Color
- Grey
- Includes
- Battery
- Item
- Timer
- Material
- PVC
Dimensions
- Depth
- 3 in
- Width
- 5 in
- Length
- 5 in
Description
T4X from Gizmo Engineering is a rugged, battery-powered digital process timer/indicator designed for industrial, manufacturing, and commercial applications where dependable time control and audible alerts are critical. It is part of Gizmo Engineering’s T4 series of waterproof, corrosion-resistant process timers that are engineered to operate reliably in harsh environments - from plating lines and chemical processing areas to busy production floors and food-service washdown zones. Core Functionality At its core, the T4X functions as a digital timer and counter with a bright display and built-in alarm capability. It allows technicians and operators to count up or count down time cycles in processes where precision timing is essential - such as curing, miXing, dwell periods, or production cycle control. When the preset time elapses, the unit emits a loud audible alarm to notify personnel. Unlike some models in the T4 family, the T4X model specifically uses internal buttons only for setting and adjusting time values, rather than eXternal controls. This internal-button configuration (sometimes formerly designated in older catalogs as the T7 designation) improves environmental resistance and reduces the risk of accidental tampering or damage to controls in rugged applications. Design & Durability One of the hallmark features of the T4X is its robust physical design, intended for demanding environments: Waterproof and Corrosion-Resistant Housing - The timer is housed in an IP65-rated enclosure that stands up to water spray, washdowns, and corrosive atmospheres common in industrial settings. Compact Form Factor - Despite its ruggedness, the unit maintains a compact size suitable for panel mounting or incorporation into machinery or control stations. Battery-Powered Operation - The unit runs on an internal battery pack that offers long service life thanks to low standby power draw. This makes installation simple (no eXternal power wiring required) and perfect for applications where wiring infrastructure is compleX or cost-prohibitive. High-Decibel Audible Alarm - The built-in buzzer delivers a loud (approximately 100 + dB) warbling tone that cuts through ambient noise on the factory floor or in production areas, ensuring time completions are noticed even in high-noise environments. Display & User Interface The T4X integrates a clear digital display that shows timing status and counts. Although specific digit height and display dimension details vary by
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.