Industrial Production Timer Counts up/down, Alarms, AC-powered, Relay Output, Programmable
- Mfr # T5-S2
- Zoro # G323548699
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5-S2
- Zoro #
- G323548699
- UPC #
- -
- Country of Origin
- United States
- Color
- Grey
- Item
- Timer
- Material
- PVC
Description
Gizmo Engineering T5-S2 is a robust industrial digital timer/counter unit designed for demanding production, process control, and automation environments. It belongs to Gizmo Engineering’s well-regarded T5 series of AC-powered timers that provide accurate cycle timing, programmable modes, and visual status feedback - all housed in a rugged, waterproof enclosure suitable for harsh industrial conditions. The T5 series is known for its simple yet highly functional interface, versatile timing functions, and reliable output control, making the T5-S2 variant particularly suitable for automation tasks where both timing precision and operational visibility are key. Key Features Industrial-Grade Timer Functionality At its core, the T5-S2 is a digital timer and counter that can be deployed in cyclic process applications across industries. It counts up or down over wide ranges (including minutes, hours, and customizable intervals), triggering events based on preset durations. This capability is crucial for cycle-based production processes such as plating operations, conveyor timing, batch processing, or repetitive equipment sequencing. AC Power and Relay Output Unlike battery-powered variants, the T5-S2 runs on AC line power, offering consistent and uninterrupted operation suitable for continuous industrial use. It includes a relay output capable of switching eXternal loads up to 15 A at 120 VAC, allowing the timer to control devices like pumps, motors, heaters, or signaling equipment directly. Two-Color LED Stack Light (S2) One of the defining physical characteristics of the T5-S2 configuration is the two-color stack light indicator built into the unit. This visual indicator provides immediate, intuitive feedback on timer status - typically red and green signals indicating active timing, completed cycles, or fault conditions. This stack light improves operator awareness and process safety in busy industrial environments. Rugged, Waterproof Enclosure The T5-S2 is designed to withstand wet, dusty, or corrosive environments common in industrial floors. Its enclosure meets IP65/IP68 waterproof and corrosion-resistance standards, making it suitable for deployment in wash down zones, chemical plants, plating lines, and other demanding settings without compromise. Programmable Modes and FleXibility Beyond basic countdown/count up functionality, the T5-S2 allows manyf timing behaviors - such as pause/resume, early warning alerts, repeat cycles, and other custom
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.