Shop GIZMO ENGINEERING
See all product information
Create Account
Industrial Production Timer Counts up/down, Large LCD, Stack light, Power relay output
- Mfr # T6-S2
- Zoro # G723548688
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6-S2
- Zoro #
- G723548688
- UPC #
- -
- Country of Origin
- United States
- Item
- Timer
- Color
- Grey
- Material
- PVC
Description
Gizmo Engineering T6-S2 is a large-display industrial process timer designed to provide reliable, accurate timing and clear visual/audible feedback for a wide range of manufacturing and industrial applications. It belongs to Gizmo Engineering’s T6 series of industrial timers, which are known for robust construction, intuitive operation, and fleXibility in demanding environments. At its heart, the T6-S2 is a production cycle timer built to track and control timed processes on the shop floor, production line, chemical tanks, rinse stations, or any industrial task requiring repeatable, visible timing. It serves both countdown and count-up timing functions: you can preset a target time (from as little as 1 second up to 100 hours) and have the unit count down to zero, or start from zero and count up to measure elapsed time. The unit is designed so that even non-technical operators can quickly start and stop cycles with a simple button press. Time settings are adjusted via intuitive push-buttons, and once a cycle begins, a green stack light LED illuminates to indicate active timing. At the end of the cycle, the alarm sounds and the red LED activates, clearly signaling completion of the process. A standout feature of this model is its large, easy-to-read digital display, which uses 30 mm high digits - significantly larger than many traditional industrial timers - making it ideal for visibility across noisy or busy shop floors. The T6-S2 specifically has a double stack-light configuration (green during timing and red at cycle end), providing clear visual cues to operators even at a distance. The audible alarm is rated at approximately 103 dB at 2 feet, ensuring that completion signals are heard clearly even in loud industrial environments. This industrial timer is built for rugged, real-world conditions. The enclosure is waterproof and corrosion-proof with an IP65 (NEMA 4X) rating, protecting it from dust, moisture, splashes, and harsh cleaning agents - ideal for plating lines, wash stations, tank areas, and chemical processing zones. With operating temperatures from approximately -40 degC to 50 degC, it can handle both cold plant environments and warm production areas without degradation of performance. The solid design and sealed construction help ensure long-term reliability, reducing downtime and maintenance costs. Internally, the T6-S2 includes a power relay output (typically rated at 10-15 A) capable of driving eXternal devices, conveyors, solenoids, or alarms in synchronization with the timer’s cycle. It can run from a variety of line power configurations; although many units are configured for 12 VDC, 24 VDC, or line AC variants are common depending on factory requirements. The unit achieves high timing accuracy and consistent cycle control, making it suitable for automated work cells, batching operations, and process control loops where precise duration measurement matters. Typical applications for the T6-S2 include production pacing, rinse tank timing, plating cycles, curing stages, quality-control intervals, and repeatable industrial processes where both visual and audible feedback are essential. Its straightforward interface and robust ruggedization make it suitable for both seasoned operators and automated systems integration alike.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.