Shop GIZMO ENGINEERING
See all product information
Create Account
Industrial Production Timer Counts up/down, Alarms, AC powered, Sealed LED stack light
- Mfr # T5-S3
- Zoro # G223548676
product price:
$
498.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5-S3
- Zoro #
- G223548676
- UPC #
- -
- Country of Origin
- United States
- Item
- Timer
- Material
- PVC
- Color
- Grey
Description
Gizmo Engineering T5-S3 is a rugged industrial production timer designed to meet demanding requirements in manufacturing, automation, and process control environments. Built around a robust digital timing mechanism, this AC-powered timer combines high reliability with a waterproof, corrosion-resistant enclosure and user-friendly operation, making it an eXcellent choice for production facilities, plating lines, batch processes, and automated systems where precise timing and clear alerts are critical. At the heart of the T5-S3’s appeal is its heavy-duty build quality. The device is housed in a waterproof and corrosion-resistant PVC enclosure that is engineered to withstand wet, corrosive, and high-humidity industrial settings. The rugged casing combined with stainless-steel fasteners and a sealed LED stack light ensures long service life even in wash-down areas or outdoor installations. The unit’s ingress protection rating of IP65/68 means it resists dust and powerful jets of water, contributing to dependable performance on the production floor. The T5-S3 features an advanced digital timer capable of operating in both count-up and countdown modes with timing ranges that eXtend up to 99 hours or minutes depending on the setup. Users can program eXact timing cycles for processes like curing, coating, material dwell intervals, or batch operations. The internal timing accuracy and precision ensure that cycle times are consistent and repeatable, which is essential for quality control in automated workflows. A 15-amp relay output provides substantial control capacity, enabling direct switching of eXternal devices such as pumps, conveyors, heaters, or indicator lights without the need for intermediary controllers. This relay power is adequate for many industrial applications and simplifies integration into eXisting electrical systems. One of the distinguishing features of the T5-S3 model is its integrated mini triple stack light (green/yellow/red)-providing immediate visual indication of timer status or process stage. Paired with a 103 dB warbling tone alarm, the T5-S3 ensures operators are alerted instantly when a cycle completes or an event occurs. This combination of auditory and visual alerts improves safety and responsiveness in noisy plant environments. Despite its industrial capabilities, the T5-S3 is designed for ease of use. The controls are intuitive, with clear push-buttons for setting times and starting/stopping cycles. In models where eXternal buttons
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.