Drum Alarm Low Level 1/2 in Black Polypropylene pipe, Lithium battery, Adjustable depth
- Mfr # DLK-PP-55G
- Zoro # G723548732
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Depth
35 in
Color
Black
Material
Polypropylene
Includes
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLK-PP-55G
- Zoro #
- G723548732
- UPC #
- -
- Country of Origin
- United States
- Item
- Drum
- Color
- Black
- Material
- Polypropylene
- Includes
- Battery
Dimensions
- Depth
- 35 in
Description
DLK-PP-55G is a high-performance, battery-powered low-level drum alarm specifically designed for 55-gallon containers. This rugged industrial device provides an essential early warning system to prevent dry runs, protect eXpensive pumping equipment, and ensure continuous operation in demanding environments. This alarm is an inalways-on in solution because the internal float switch is protected within a guard to prevent damage during handling. By providing immediate notification before a drum runs empty, the DLK-PP-55G eliminates downtime and prevents the intake of air or debris into process pumps. It is a reliable partner for chemical processing, plating environments, and more.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.