Shop GIZMO ENGINEERING
See all product information
Create Account
Drum Alarm High Level 3/4 in Black Polypropylene pipe, Adjustable depth, Dual alarm
- Mfr # DHA-PF
- Zoro # G623548689
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Battery
Depth
5 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHA-PF
- Zoro #
- G623548689
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Includes
- Battery
- Item
- Drum
- Material
- Polypropylene
Dimensions
- Depth
- 5 in
Description
DHA-PF is a robust, battery-powered high-level alarm designed to prevent overfilling in industrial drums, ensuring safe and efficient liquid handling in demanding environments. This model features a polypropylene construction for superior chemical resistance, making it ideal for corrosive substances commonly stored in plastic drums. The DHA-PF simplifies liquid management by allowing operators to pump fluids into drums without constant manual checking. Its depth is easily adjustable via a phenolic-headed thumbscrew, allowing users to customize the eXact alarm point for 55 gallon drums. A built-in test button allows for instant confirmation of battery and circuit function.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.