Shop GIZMO ENGINEERING
See all product information
Create Account
Drum Alarm Low Level 1/2 in Black polypropylene pipe, Lithium battery, Alarm, Adjustable
- Mfr # DLK-PP-05G
- Zoro # G123548714
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Includes
Battery
Color
Black
Depth
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLK-PP-05G
- Zoro #
- G123548714
- UPC #
- -
- Country of Origin
- United States
- Item
- Drum
- Material
- Polypropylene
- Includes
- Battery
- Color
- Black
Dimensions
- Depth
- 15 in
Description
DLK-PP-05G from Gizmo Engineering is a compact, battery-powered low-level alarm designed specifically for 5-gallon chemical drums and containers. It provides reliable audible and visual alerts when liquid levels drop critically low, preventing pump dry runs, equipment damage, and chemical waste in industrial, lab, and storage settings. Built with chemical-grade polypropylene materials, this rugged unit ensures durability in harsh environments while offering easy, tool-free installation and transfer between containers. Ideal for storing and dispensing corrosives like acids, solvents, and cleaners in warehouses, manufacturing, or labs. The DLK-PP-05G's no-suction-pipe inDLK in configuration focuses purely on level detection, pairing seamlessly with separate suction lines. Users praise its waterproof, impact-resistant build and convenience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.