Shop GIZMO ENGINEERING
See all product information
Create Account
Drum Alarm Low Level 3/4 in Black polypropylene pipe, Dual alarm, Adjustable depth
- Mfr # DLBX-PF-55G
- Zoro # G023548647
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Battery
Depth
35 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLBX-PF-55G
- Zoro #
- G023548647
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Includes
- Battery
- Item
- Drum
- Material
- Polypropylene
Dimensions
- Depth
- 35 in
Description
DLBX-PF-55G continuously monitors liquid level via a built-in suction tube and float-switch assembly, triggering both a loud audible buzzer and a bright LED indicator when the drum reaches a preset low point. Installation is straightforward, simply thread into the drum’s 2-inch buttress-type bung opening, and adjust to the desired alarm depth. This depth is secured with the thumb-screw. The unit is ready for use once the battery is connected and the suction line is routed to the pump or discharge system, after which it automatically monitors for low-level conditions whenever liquid is drawn from the drum. Because it combines a rugged, chemical-resistant body, simple adjustment, and long-lasting battery operation, the DLBX-PF-55G is well suited for batch-processing lines, chemical dispensing stations, and other applications where running a drum dry could cause downtime or equipment damage.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.