Shop GIZMO ENGINEERING
See all product information
Create Account
Resin MiXing Machine Easiest way to miX small batches of viscous liquids & needs NO CLEANUP
- Mfr # RM-1000
- Zoro # G423548698
product price:
$
406.99
/ea
Free Shipping & Returns
Key Features
Includes
Wooden Paddles, Power Adaptor
Height
12.5 in
Watts
4.2w MAX (DC24.0V)
Speed
Upto 60 RPM
Length
8.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM-1000
- Zoro #
- G423548698
- UPC #
- -
- Country of Origin
- United States
- Includes
- Wooden Paddles, Power Adaptor
- Watts
- 4.2w MAX (DC24.0V)
- Speed
- Upto 60 RPM
- Wood Paddles
- 9" tall x 3.6 mm [0.162"] thick
- Motor Torque
- 3Kg.cm 09.3N.m)1:360
- For Use With
- Viscous liquids
- Color
- Black
- Material
- Aluminum
- Item
- Resin Mixer
- Finish
- Powder coated
- Voltage
- 12 VDC
- Application
- Mix viscous liquids
Dimensions
- Height
- 12.5 in
- Length
- 8.67 in
- Width
- 8.67 in
- Depth
- 6 in
Description
Gizmo Engineering RM-1000 is a compact benchtop resin miXer designed for efficiently blending small batches of viscous liquids such as epoXy resins, paints, adhesives, and similar materials. Engineered for laboratory, production, and workshop environments, the RM-1000 emphasizes consistency, ease of use, and minimal cleanup. A defining feature of the RM-1000 is its unique miXing method. Instead of rotating a blade through the liquid, the machine rotates the container itself while a stationary miXing paddle creates turbulence. This approach ensures thorough blending while preventing the introduction of air bubbles-an essential requirement for applications involving resins and coatings where trapped air can compromise quality. The unit accommodates containers up to approximately 4.2 inches (about 1000 ml capacity), secured an adjustable chuck system that grips various cup sizes. A variable speed control, typically reaching up to 65 RPM, allows users to tailor miXing intensity based on material viscosity. The RM-1000 is capable of handling high-viscosity liquids-commonly up to around 30,000 centipoise-making it suitable for thick industrial compounds. One of the product’s most notable advantages is its “no-cleanup in design. The miXer uses disposable cups and wooden paddles, which can simply be discarded after use. This significantly reduces downtime, eliminates cross-contamination, and improves workflow efficiency compared to traditional hand miXing. Additional features include consistent miXing speed for repeatable results, simple plug-and-play operation via a low-voltage AC adapter, and a compact footprint ideal for benchtop use. Many units are supplied with disposable paddles, while users provide their own miXing containers. Overall, the Gizmo Engineering RM-1000 offers a practical, time-saving solution for precise, bubble-free miXing of small-volume, high-viscosity materials in professional and industrial settings.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.