Shop GIZMO ENGINEERING
See all product information
Create Account
Digital Tank Level Gage Displays liquid level Alarms if level is out of range, Radar Sensor
- Mfr # LG-R
- Zoro # G423548667
product price:
$
1,661.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG-R
- Zoro #
- G423548667
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Grey
- Item
- Level Gage
- Material
- PVC
Description
Gizmo Engineering LG-R is an advanced liquid level measurement system designed for industrial tank monitoring applications. It combines precision radar sensing technology with a user-friendly display interface, making it suitable for environments where accurate, real-time liquid level data is critical. At its core, the LG-R utilizes a high-frequency radar sensor that emits electromagnetic waves toward the liquid surface and calculates the level based on the reflected signal. This non-contact measurement approach ensures high reliability and accuracy, even in challenging conditions such as turbulence, vapor, or temperature fluctuations. The system offers a radar accuracy of approximately 2% full scale, while the display gauge achieves an accuracy of ±0.5%, supporting precise monitoring across a wide range of tank types. The device features a dual-display system consisting of a bar graph and numerical readout, allowing operators to quickly interpret tank levels. Visual indicators and a high-decibel audible alarm (around 103 dB) enhance safety by alerting users to critical level conditions, even in noisy industrial environments. Built for durability, the LG-R is housed in a rugged enclosure made from ABS and anodized aluminum, with stainless steel mounting components. It is rated IP65 for ingress protection, ensuring resistance to dust and water eXposure. The unit operates effectively across a wide temperature range (approximately -76 degF to 140 degF), making it suitable for both indoor and outdoor installations. In terms of integration, the LG-R supports standard industrial outputs such as 4-20 mA signals and relay outputs, enabling seamless connectivity with control systems and automation platforms. It operates on 24V DC power with low energy consumption (<5W), contributing to efficient long-term use. Overall, the Gizmo Engineering LG-R stands out as a robust, accurate, and low-maintenance solution for liquid level monitoring in industrial storage and processing environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.